Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer
Mfr # BTUBE18
Zoro # G1745712
product price:Â $95.99
/ea
Free Shipping & Returns
Key Features
Reach
18"
Width
3/8" dia
Type
TubeTastic(TM)
Material
Plastic
For Use With
Mfr. No. STUBE1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTUBE18
Zoro #
G1745712
UPC #
-
Country of Origin
United States
Dimensions
Width
3/8" dia
Tube Length
18 in
Details
Item
Tube
Reach
18"
Type
TubeTastic(TM)
Material
Plastic
For Use With
Mfr. No. STUBE1
Product Type
Tube
Description
Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.