Shop ALFA LAVAL

Cleaning system for removal of tramp oil and particulate from metalworking and wash fluids, 2.2 GPM

  • Mfr # Alfie 500 with Floating Suction Device

  • Zoro # G503659771


product price:  $20,422.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Oil Removal
2.2 GPM
Weight
135
Voltage
110
Height
45
Application
Tramp oil and particulat removal from water based coolants and wash fluids
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Alfie 500 with Floating Suction Device
Zoro #
G503659771
UPC #
-
Country of Origin
Poland

Dimensions

Height
45
Width
20
Length (In.)
24

Details

Oil Removal
2.2 GPM
Weight
135
Voltage
110
Application
Tramp oil and particulat removal from water based coolants and wash fluids
Capacity
2.2 GPM
Features
Mobile with Floatings suction device
Characteristics
Mobile with Floatings suction device
Max. Temp. (F)
160
Motor Frequency (Hz)
50/60
Function
Tramp oil and particulat removal from water based coolants and wash fluids
Mounting
Mobile
Type
Separator

Description

The Alfie 500 module efficiently removes tramp oil, grease and particulates from metal cutting coolants and wash fluids. The separator module reduces fluid consumption, lowers disposal costs and improves both product quality and the work environment. Alfie 500 is a complete compact system, including the separator, feed pump and control system. The control panel makes the PLC based control system easy to operate, with symbols and messages in clear text that are easy to understand. The Alfie 500 has a high capacity-to-size ratio, handling tanks up to 4000 gallons. The module is typically installed in a bypass mode and operates continuously. Quick couplings make it easy to connect the hoses when the cleaning unit is moved from tank to tank. With its compact and ergonomic design, Alfie 500 is easy to move across the workshop floor and can be used to serve one or several tanks. The unit includes a floating suction device, a set of tools, test report, certificate of origin and test manual. The floating suction device is recommended for deeper tanks with a liquid depth of 4 inches or more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.