Skimmer Tube, 30 In, For 1MEC1 Oil Skimmer

  • Mfr # BTUBE30

  • Zoro # G0647342


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Reach
30"
For Use With
Mfr. No. STUBE1
Type
TubeTastic(TM)
Material
Plastic
Width
3/8" dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTUBE30
Zoro #
G0647342
UPC #
-
Country of Origin
United States

Dimensions

Width
3/8" dia
Tube Length
30 in

Details

Item
Tube
Reach
30"
For Use With
Mfr. No. STUBE1
Type
TubeTastic(TM)
Material
Plastic
Product Type
Tube

Description

Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.