Shop All Repair Putties
Abatron
Dark Gray Epoxy Putty, 1 lb. Tub
Mfr # FEBO#K
Zoro # G7800409
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Mount
- Size 1 lb
- Container Type Pail
- Color Gray
- Functional Cure 1 to 8 hr
Product Information
- Brand Abatron
- MFR # FEBO#K
- Zoro # G7800409
- UPC # 051191710018
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 lb |
Container Size | 16 oz |
Details
Description
Putty, Container Type Pail, Application Metal Repair, Base Material Epoxy, Color Gray, Container Size 16 oz, Full Cure Time 2 day, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 50 Degrees F, Working Time 1 hr, Finishing Features Paintable, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Flash Point 245 Degrees F, Product Form Putty, Product Type Putty, Resistance Properties Nonshrinking, Wear Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- DAP Dynaflex Ultra Beige Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818213)
- STEINEL Steinel 01250 1.75 in. Silicone Seam Roller (1250)
- USA INDUSTRIALS Sikaflex 521 Light Gray UV Resistant Low Modulus Sealant 300ml Cartridge (SIKA-563890)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (SSPK1L)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (MBND#K)
- ABATRON Bronze Epoxy Putty, 1 lb. Tub (BZWP1#)
- LOCTITE Fixmaster® Rapid Rubber Repair, 400mL, Black, Urethane Fixmaster(R) (428557)
- PRO SEAL Brown Epoxy Resin Gas Tank and Radiator Repair Putty, 0.70 oz. Strips (62020)
- ANTI-SEIZE TECHNOLOGY Plumber's Putty 14 oz, Tub, AST-PUT, White, Paste (25201)
- LOCTITE White/Yellow Nordbak® Brushable Ceramic Epoxy, 6 lb. Kit (PC 7227)
- Abatron Repair Putties