1-Pole 20A Plug-In Circuit Breaker
- Mfr # THQL1120A
- Zoro # G223510000
product price:Â
$
37.55
/ea
Key Features
Number of Poles
1
Amps
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THQL1120A
- Zoro #
- G223510000
- UPC #
- 7
- Country of Origin
- Dominican Republic
- Number of Poles
- 1
- Amps
- 20 A
Description
20-Amp, Single-Pole Miniature Circuit Breaker (Mcb) Designed For Dependable Branch Circuit Protection In Residential And Light Commercial Applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.