
12 ENT Term Adapter
Mfr # A253D-CAR
Zoro # G108062419
product price: $1.95
/eaSold in multiples of 9 for $17.55
Key Features
Trade Size
1/2 Inch
Material
Polycarbonate
Color
Blue
Overall Length
1.406 Inches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A253D-CAR
Zoro #
G108062419
UPC #
34481008606
Country of Origin
United States
Dimensions
Trade Size
1/2 Inch
Overall Length
1.406 Inches
Details
Material
Polycarbonate
Color
Blue
Description
12, ENT Blue Smurf Terminator Adapter, For Electrical NonMetallic Tubing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.