
12 PVC Box Adapter
Mfr # E996DR-CTN
Zoro # G108239545
product price: $0.93
/eaSold in multiples of 25 for $23.25
Key Features
Material
PVC
Conduit Size (In.)
1/2"
Color
Gray
Length
2-7/32 in
Box Type
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996DR-CTN
Zoro #
G108239545
UPC #
34481062615
Country of Origin
United States
Dimensions
Conduit Size (In.)
1/2"
Length
2-7/32 in
Nominal Length
2-7/32 Inches
Details
Item
Electrical Box Hardware
Material
PVC
Color
Gray
Box Type
Electrical
Description
12, PVC Box Adapter, Adapts Plastic Conduit To All Electrical Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.