Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Malle I Beam Clamp

  • Mfr # Z500-25

  • Zoro # G107910872


product price: $2.39
/ea
Sold in multiples of 6 for $14.34

Key Features

Material
Malleable Iron
Overall Length
1-1/4 in
Maximum Load Capacity
250 LB
Finish
Electroplated Bright Zinc Plating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z500-25
Zoro #
G107910872
UPC #
75114014069
Country of Origin
China

Dimensions

Overall Length
1-1/4 in

Details

Item
Threaded Rod Hanger
Material
Malleable Iron
Maximum Load Capacity
250 LB
Finish
Electroplated Bright Zinc Plating

Description

14 Malleable Iron Beam Clamp, 20 Threaded Openings, Fits Flanges Up To 1516 Thick, Supports Threaded Rod, Threaded Brindle Rings Electrical Boxes, Malleable Iron With Electroplated Bright Zinc Plating, Set Screw Load Rating 250, Static Load Limit 250 LB, Based On A Safety Factor Of 3, Load Rating Based On Bottom Hole Of Beam Clamp, Torque INLB 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.