Shop All Electrical Box Hardware
Abb
Mounting Bracket, Bracket Accessory, Non-Metallic
Mfr # SC100RR
Zoro # G007905381
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket
- Material Non-Metallic
- Color Orange
Product Information
- Brand Abb
- MFR # SC100RR
- Zoro # G007905381
- UPC # 34481188797
- Country of Origin China
- Category Electrical Box Hardware
Details
Description
Single Gang, Low Voltage Old Work Box, Mounts Standard Low Voltage Wiring Plates, Provides A Secure Method Of Mounting Low Voltage Class 2 Devices Such As A Telephone Or Cable TV Jack To An Existing Wall, Can Be Mounted Horizontally Or Vertically, Allows For The Full Unrestricted Bend Radius Of Coaxial Rigid Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- LOWELL JBolt Kit (CLH-JB3)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB4RTA3)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- ABB Outlet Box, Box Accessory, 1 Gangs, PVC (5133464U)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel (A30P30)
- RITTAL Keylocking Thumb Turn, Lock Accessory, 316 stainless Steel (WMQTPLS6)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gangs, Steel, Back Panel (NP3630C)
- NVENT CADDY Communication Mounting Bracket, Bracket Accessory, 1 Gangs, Steel (MP1S)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel, Box (CP2424)
- Abb Electrical Box Hardware