
Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail
Mfr # 1SVR360663R1001
Zoro # G7825788
product price: $893.14
/ea
Free Shipping & Returns
Key Features
Input Voltage
85/264V AC; 90/300V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
240W
Current - Output
10A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SVR360663R1001
Zoro #
G7825788
UPC #
88861446099
Country of Origin
Unknown
Dimensions
Overall Height
60 mm
Overall Width
129.4 mm
Overall Depth
136 mm
Width
60 mm
Height
129.4 mm
Depth
136 mm
Details
Item
Power Supply
Input Voltage
85/264V AC; 90/300V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
240W
Current - Output
10A
Mounting
DIN Rail
Phase
Single
Power Supply Style
Switching
Phase - Electrical
Single
Output Voltage
24V DC
IP Rating
IP20
Hold Up Time
40 ms
Style
Switching
Power Rating
240W
Hz
50/60 Hz
Output Amps
10A
Standards
CAN/CSA C22.2 No.107.1, IEC/EN 63000, IEC/EN 61000-6-2, IEC/EN 61000-6-3, IEC/EN 61204, UL 508, IEC/EN 61010-1, UL 61010-1, UL 61010-2-201
Output
U/I Characteristic Curve with Power Reserve
Description
CP-C.1 24/10.0 POWER SUPPLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.