Shop ABB
See all product information
Create Account
2-Pole 30A Plug-In Circuit Breaker
- Mfr # THQL2130A
- Zoro # G423510220
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Number of Poles
2
Amps
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THQL2130A
- Zoro #
- G423510220
- UPC #
- -
- Country of Origin
- Dominican Republic
- Number of Poles
- 2
- Amps
- 30 A
Description
30-Amp, 2-Pole Miniature Circuit Breaker (Mcb) From The Q-Line Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.