Shop SIEMENS

Manual Motor Starter, 3 P, 3 Phase, Selector Switch, 8 A

  • Mfr # 3RV20111HA10
  • Zoro # G4287963

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
8 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RV20111HA10
Zoro #
G4287963
UPC #
662643924077
Country of Origin
Germany
Item
Manual Motor Starter
Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
8 A
Phase
3
Phase Loss Sensitivity
No
Pilot Light
No
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
HP @ 3 Phase - 575V
5 hp
Description/Special Features
Thermal-Magnetic Trip Mechanism
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 460-575V
5
Sensitive to phase failure
Yes
Integrated auxiliary switch present
No
Rated operating power with AC-3, 230 V
2 kilowatt
Integrated undervoltage tripper present
No
Power loss per pole, current-dependent [PlIp]
3.1 watt
Rated permanent current Iu
8 ampere
Lowest value of setting range for overload tripper
5.5 ampere
Rated operating power with AC-3, 400 V
3 kilowatt
Release system
magnetic
Greatest value of overload release adjustment range
8 ampere
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
100000 ampere
description of product type
3RV2
Mechanical Operating Durability
100,000
Minimum Operating Temperature
-4 Degrees F
Overload Protection Type
Thermal
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
8 A
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 600V AC
5 hp
Includes Pilot Light
No
Horsepower @ Three Phase - 240V AC
2 hp
Mounting Style
DIN Rail
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Minimum Overload Relay Current Setting
5.5 A
Starter Style
IEC
NEMA Enclosure Rating
No Enclosure
Electrical Operating Durability
100,000
IP Rating
IP20
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Three Phase - 480V AC
5 hp
Terminal Connection Type
Screw Terminals
Maximum Voltage Rating
690V AC

Dimensions

Frame Size
S00
Mounting Hole Diameter
1.38 in
Overall Depth
4.35 in
Overall Width
4.35 in
Overall Height
4.7 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/3 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 8 A, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting 8 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.