
2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10
Mfr # 2532
Zoro # G1773159
product price: $259.99
/pk 10, $26.00/ea
Free Shipping & Returns
Key Features
For Use With
Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).
Material
Zinc Die Cast
Color
Metallic
Standards
UL E13938, CSA
Connector Type
Strain Relief Cord Connectors-Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2532
Zoro #
G1773159
UPC #
78621002532
Country of Origin
Canada
Dimensions
Conduit Size
3/4 Inch
Size
3/4 Inch
Details
For Use With
Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).
Material
Zinc Die Cast
Color
Metallic
Standards
UL E13938, CSA
Connector Type
Strain Relief Cord Connectors-Straight
Application
Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).
Product Type
Strain Relief Cord Connectors-Straight
Description
3/4IN CORD CONNECTOR .375-.500 RANG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.