Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 Malle I Beam Clamp

  • Mfr # Z502-10

  • Zoro # G407911913


product price: $8.99
/ea
Sold in multiples of 3 for $26.97

Key Features

Material
Malleable Iron
Finish
Electroplated Bright Zinc Plating
Overall Length
2 in
Maximum Load Capacity
750 LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z502-10
Zoro #
G407911913
UPC #
75114014045
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Threaded Rod Hanger
Material
Malleable Iron
Finish
Electroplated Bright Zinc Plating
Maximum Load Capacity
750 LB

Description

38, Malleable Iron Beam Clamp, 16 Threaded Openings, Fits Flanges Up To 1 Thick, Supports Threaded Rod, Threaded Brindle Rings Electrical Boxes, Malleable Iron With Electroplated Bright Zinc Plating, Set Screw Rating 750, Static Load Limit 750 LB, Based On A Safety Factor Of 3, Load Rating Based On Bottom Hole Of Beam Clamp, Torque INLB 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.