SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK

  • Mfr # 8003957
  • Zoro # G5021554
product price: 
$
36.99
/pk of 25, $1.48/ea

Key Features

Mount Type
Vertical
Compatible Material
Wood
Screw Size
1/4 in
Overall Length
2"
Sub-Brand
SAMMYS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8003957
Zoro #
G5021554
UPC #
092097920347
Country of Origin
United States
Item
Rod Hanger
Mount Type
Vertical
Compatible Material
Wood
Sub-Brand
SAMMYS
Material
Steel
Finish
Zinc-Climaseal
Drive Type
External Hex
Maximum Load Capacity
1,760 lb
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Color
Silver
Use With
36C173
Series
Sammys
Material Grade
C1022 screw, C1010 cap
Compatible with Manufacturer Model Number
8113910
Compatible Manufacturer Part Number
8113910
Compatible Manufacturer Model Number
8113910
Manufacturer Location
Made in USA
Thread Type
Imperial
System of Measurement
Inch
For Use With Mfr. Model Number
8113910
Compatible with Manufacturer Model No.
8113910
Compatible with Mfr. Model No.
8113910
For Use with Mfr Model Number
8113910
Compatible Pump Manufacturer Part Number
8113910
Compatible Mfr. Model Number
8113910
For Manufacturer Part Number
8113910
Compatible with Mfr. Model Number
8113910
Shell Material
Steel
Traction Material
Steel

Dimensions

Screw Size
1/4 in
Overall Length
2"
Compatible Rod Size
1/4"-20
Head Dia.
5/8"
Shank Length
2 in
Anchor Diameter
1/4 in
Head Width
0.63 in
Compatible Rod Thread Size
1/4"-20
Body Length
2 in
Thread Size
Internal 1/4"-20, External 1/4-10
Wire Rope Length
2 in
Length
2 in

Description

Rod Hanger for Wood, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 in, Material Steel, Finish Zinc-Plated, Drive Type External Hex, Maximum Load Capacity 1,760 lb, Compatible Material Wood, Compatible Rod Thread Size 1/4 In.-20, Drill Bit Size Not Applicable, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Manufacturer Location Made in USA

Ratings & reviews