Shop ABB
See all product information
Create Account
4 in Square Box, 2-1/8 in Deep, 3/4 in KO, Red (Fire Alarm)
- Mfr # 52171-3/4-RD
- Zoro # G423397586
product price:Â
$
17.89
/ea
Key Features
Hub Location
(5) Bottom, (4) Side, (4) Cable End
Capacity
30.3 Cu
Standards
UL
Box Type
Welded, Drawn
Series
52171
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52171-3/4-RD
- Zoro #
- G423397586
- UPC #
- 78599103899
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2-1/8 in
- Height
- 4 in
Details
- Hub Location
- (5) Bottom, (4) Side, (4) Cable End
- Capacity
- 30.3 Cu
- Standards
- UL
- Box Type
- Welded, Drawn
- Series
- 52171
- Material
- Steel
- Number of Hubs
- 13
- Knockouts
- (3)-1/2 Conduit Bottom, (2)-3/4 Conduit Bottom, (4)-3/4 in Conduit Side, (4)-3/4 in Cable End
Description
4 in x 2-1/8 in x 4 in, 30.3 Cu Inch, 13-Knockout, Red Pre-Galvanized Steel, Welded, Electrical Square Outlet Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.