54MM PA12 CONDUIT 25M - BL

  • Mfr # PFCS54/BL/25M
  • Zoro # G024300367
product price: 
$
1,914.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFCS54/BL/25M
Zoro #
G024300367
UPC #
786210269788
Country of Origin
United Kingdom

Description

Standard Weight Conduit, Nominal Conduit Size 54mm, NW Conduit Size 48, Coarse Conduit Pitch, Outside Diameter 54.5mm, Inside Diameter 46.6mm, Static Bend Radius 75mm, Reel Length 25 Meters, Modified Polyamide 12, Black. General Characteristics. Category : Electrical conduit. Special Features : High Impact Resistance. Application : Rail Exterior. Radius : 75 mm. Material : Polyamide 12. Color : Black. Dimensions and Classifications. Brand Name : Adaptaflex. Trade Size : 54 mm. Outside Diameter : 54.5 mm. Inside Diameter : 46.6 mm. Length : 25 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews