Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A260-30-11-84, A260, 3PCONTR, 110/50,110-120/60

  • Mfr # A260-30-11-84

  • Zoro # G9283682


product price: $6,368.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Terminal Connection Type
Screw
Rated Short-Time Withstand Current
2400 A (at 40°C 10 s), 500 A (for 40°C 15 min), 1100 A (at 40°C 1 min), 3500 A (at 40°C 1 s), 1500 A (at 40°C 30 s)
Operating Time
7 to 13 ms (Coil De-energization and NC Contact Closing), 10 to 16 ms (Coil De-energization and NO Contact Opening), 12 to 30 ms (Coil Energization and NC Contact Opening), 17 to 35 ms (Coil Energization and NO Contact Closing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A260-30-11-84
Zoro #
G9283682
UPC #
66201988008
Country of Origin
Unknown

Dimensions

Working Height
3000 m
Overall Depth
180.5 mm
Overall Width
140 mm
Overall Height
227 mm

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Terminal Connection Type
Screw
Rated Short-Time Withstand Current
2400 A (at 40°C 10 s), 500 A (for 40°C 15 min), 1100 A (at 40°C 1 min), 3500 A (at 40°C 1 s), 1500 A (at 40°C 30 s)
Operating Time
7 to 13 ms (Coil De-energization and NC Contact Closing), 10 to 16 ms (Coil De-energization and NO Contact Opening), 12 to 30 ms (Coil Energization and NC Contact Opening), 17 to 35 ms (Coil Energization and NO Contact Closing)
Rated Insulation Volts
600/1000V
Net Weight
5.4 kg
Max. Operating Watts
140 kW (at 380/400V, 415V, 440V), 180 kW (at 500V), 200 kW (at 690V), 80 kW (at 220/230/240V)
Impulse Withstand Voltage
8 kV
Control Circuit Voltage Limits
0.85 to 1.1 Uc
Hold VA
60 VA (at 50 Hz), 65 VA (at 60 Hz)
IP Rating
IP00, IP20
Mechanical Durability
5 Mcycles
Horsepower @ Three Phase - 240V AC
100 hp
Horsepower @ Three Phase - 480V AC
200 hp
Horsepower @ Three Phase - 208V AC
75 hp
Maximum Voltage Rating
690V
Conventional Free Air Thermal Current
400 A (at 40°C)
Frequency
50/60 Hz

Description

The ABB A260, 3PCONTR, 110/50, 110-120/60 is an IEC magnetic contactor with a 1NC/1NO auxiliary contact configuration and a 110–120 V AC coil. It uses bar-type electrical connections and has compact dimensions of 180.5 mm (depth) by 227 mm (height) by 140 mm (width). The unit is rated for operation within the specified voltage and frequency ranges, with a weight of approximately 5.4 kg.

Auxiliary Contact Form: 1NC/1NO

  • Coil Voltage: 110–120 V AC
  • Control Circuit Voltage Limits: 0.85 to 1.1 Uc
  • Depth: 180.5 mm
  • Height: 227 mm
  • Width: 140 mm
  • Electrical Connection: Bars
  • Terminal Connection Type: Flat type with screws and bolts
  • Hold VA: 60 VA (at 50 Hz), 65 VA (at 60 Hz)
  • Hz: 50/60 Hz
  • IP Rating: IP00, IP20
  • Impulse Withstand Voltage: 8 kV
  • Power ratings are provided based on standard test conditions; actual power consumption may vary depending on usage circumstances: 140 kW (at 380/400/415/440 V), 180 kW (at 500 V), 200 kW (at 690 V), 80 kW (at 220/230/240 V)
  • Mechanical Durability: 5 Mcycles
  • Net Weight: 5.4 kg
  • Operating time range under specified conditions; actual performance may vary based on application parameters
  • Rated Insulation Volts: 600/1000 V
  • Rated Voltage: 690 V
  • Rated Short-Time Withstand Current: 2400 A (40°C 10 s), 500 A (40°C 15 min), 1100 A (40°C 1 min), 3500 A (40°C 1 s), 1500 A (40°C 30 s)
  • Thermal Amperage: 400 A (at 40°C)
  • Working Height: 3000 m
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.