Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, A2N Series, 200A, 2 Pole, 240V AC, 25kA

  • Mfr # A2N200TW

  • Zoro # G000719947


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Series
A2N
AC Voltage Rating
240V AC
Max. AIR Rating
25kA
Width
70 mm
Depth
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2N200TW
Zoro #
G000719947
UPC #
80432557918
Country of Origin
Italy

Dimensions

Width
70 mm
Depth
60 mm
Height
150 mm

Details

Item
Circuit Breaker
Series
A2N
Amps
200A
Number of Poles
2
AC Voltage Rating
240V AC
Max. AIR Rating
25kA
DC Voltage Rating
250V DC
For Use With
For Panelboards with 125A - 250A Capacity
Features
Smaller Size With Full Protection
Standards
UL 489

Description

A2N 250 TMF,200-2000,3P,F F UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.