CAD
Shop SQUARE D

Miniature Circuit Breaker, HOMELINE Series, 150A, 2 Pole, 240V AC, 10kA at 240V AC

  • Mfr # HOM2150
  • Zoro # G2857881
CAD Available

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
HOMELINE
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HOM2150
Zoro #
G2857881
UPC #
785901065838
Country of Origin
Korea, Republic of
CAD Available
Yes
Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
150A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Trip Type
Standard
Terminal Connection
Lug
DC Voltage Rating
Not Rated
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Standards
CSA Certified, HACR, UL Listed
Features
Mercury Free
Application
HACR rated Applications
Compatible Panelboard/Load Center Series
HOM
Min. Operating Temp.
77 Degrees F
Max. Operating Temp.
104 Degrees F
Ambient Air Temperature For Operation
104°F (40°C)
Certifications
UL Listed
Ratings
HACR rated
Short Circuit Current Rating
10 kA
Tightening Torque
35.40 lbf.in (4.0 N.m) (AWG 4 to AWG 2/0)
Voltage
120/240 VAC
Compatible Product Type
Homeline Load Center

Dimensions

Frame Size
100A/HOM
Width
2 in
Depth
2.98 in
Height
3.13 in
Min. Wire Size
4 AWG
Max. Wire Size
300 MCM
Wire Size
1 x AWG 4 to 300 kcmil ( aluminium/copper )
Length
3.1 in

Description

Miniature Circuit Breaker, Amps 150 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Phase Single, Series HOM, Max. AIR Rating 10kA at 120/240V AC, For Use With Homeline Load Center, Terminal Connection Lug, Frame Size 100A/HOM, Length 3.1 in, Width 2 in, Depth 3 in, Min. Operating Temp. 77 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.