Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 48V-130V, 3 P, Screw

  • Mfr # AF09-30-10-12

  • Zoro # G700716208


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
48V-130V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF09-30-10-12
Zoro #
G700716208
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
48V-130V
Number of Poles
3
Terminal Connection Type
Screw

Description

The ABB IEC Magnetic Contactor is a 3-pole, electrically operated switching device rated for controlling power circuits within specified parameters. It employs an electromagnetic coil compatible with the specified voltage range and is rated for operation within the specified voltage ranges, with screw-type terminal connections.

Coil Voltage: 48V-130V — Voltage range required to energize the coil

  • Item: IEC Magnetic Contactor — IEC magnetic contactor type and designation
  • Number of Poles: 3 — Controls three circuits
  • Terminal Connection Type: Screw — Wiring attachment via screw terminals
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.