Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 24V-60V, 4 P, Screw

  • Mfr # AF09-40-00-11

  • Zoro # G600716193


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V-60V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF09-40-00-11
Zoro #
G600716193
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
24V-60V
Number of Poles
4
Terminal Connection Type
Screw

Description

ABB IEC Magnetic Contactor, 24V-60V, 4 P, Screw — rated for operation within the specified IEC standards. Designed to operate with an electromagnetic coil within the specified voltage range for switching applications.

Item: IEC Magnetic Contactor — Type designation for the electrical control device.

  • Coil Voltage: 24V-60V — Voltage range required to energize the coil.
  • Number of Poles: 4 — Indicates four poles/contacts that can be controlled.
  • Terminal Connection Type: Screw — Wiring attaches via screw terminals.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.