Zoro Homepage

AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D

  • Mfr # AF09-30-10-13

  • Zoro # G9282127


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
100V-250V AC/DC
Terminal Connection Type
Screw
Standards
IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF09-30-10-13
Zoro #
G9282127
UPC #
80432553825
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Width
45 mm
Overall Depth
77 mm
Overall Height
86 mm

Details

Auxiliary Contact Form
1NO
Coil Voltage
100V-250V AC/DC
Terminal Connection Type
Screw
Standards
IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Net Weight
0.27 kg
Operating Time
13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing)
Rated Insulation Volts
600/690V
Max. Operating Watts
2.2 kW (at 220/230/240V), 4 kW (at 380/400V, 415V, 440V), 5.5 kW (at 500V, 690V)
IP Rating
IP20
Impulse Withstand Voltage
6 kV
Rated Short-Time Withstand Current
150 A (at 40°C for 10 s), 35 A (at 40°C for 15 min), 60 A (at 40°C for 1 min), 300 A (at 40°C for 1 s), 80 A (at 40°C for 30 s)
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 240V AC
2 hp
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Single Phase - 120V AC
3/4 hp
Frequency
50/60 Hz
Conventional Free Air Thermal Current
16/35 A (at 40°C)
Maximum Voltage Rating
690V

Description

AF09-30-10-13 AF09 3P CONTR, 1NO, 100-250VAC/D is an IEC Magnetic Contactor with a single normally open auxiliary contact. Rated for operation within the specified voltage ranges and uses screw terminals for wiring.

Auxiliary Contact Form: 1NO

  • Coil Voltage: 100V-250V AC/DC
  • Electrical Connection: Screw Terminals
  • Terminal Connection Type: Screw
  • Depth: 77 mm; Height: 86 mm; Width: 45 mm
  • Net Weight: 0.270 kg
  • IP Rating: IP20
  • Hz: 50/60 Hz
  • Rated Voltage: rated for operation at voltages up to 690 V within specified conditions
  • Rated Insulation Volts: 600/690V
  • Max. Operating Watts: rated for operation within the specified wattage ranges under typical conditions
  • Operating Time: designed to meet specified response times under test conditions
  • Rated Short-Time Withstand Current: rated to withstand short-term currents up to specified levels under test conditions
  • Thermal Amperage: 16/35 A (40°C)
  • Vibration Resistance: 4 G (Contactor Closed), 2 G (Contactor Open)
  • Working Height: 3000 m
  • Standards: IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.