AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20-

  • Mfr # AF09Z-30-10-21

  • Zoro # G9282142


product price: $123.71
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw
Standards
CB, CCC, cUL, CE, DNV, EAC, RINA
Application
For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads
Overall Depth
45 mm
Overall Height
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF09Z-30-10-21
Zoro #
G9282142
UPC #
80432553681
Country of Origin
France

Dimensions

Overall Depth
45 mm
Overall Height
77 mm
Overall Width
86 mm

Details

Item
IEC Magnetic Contactor
Terminal Connection Type
Screw
Standards
CB, CCC, cUL, CE, DNV, EAC, RINA
Application
For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads

Description

This is an IEC Magnetic Contactor, an electrically operated switching device rated for controlling power circuits within specified parameters. It uses an electromagnetic coil to open or close contacts and is suitable for use with 3-phase motors and similar loads when operated within the specified electrical ratings. The device is compact and modular, a characteristic typical of IEC magnetic contactors used in control panels.

Application: For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads

  • Depth: 45 mm
  • Height: 77 mm
  • Width: 86 mm
  • Electrical Connection: Screw Terminals
  • Terminal Connection Type: Screw
  • Standards: CB, CCC, cUL, CE, DNV, EAC, RINA
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.