Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 100V-250V, 3 P, Screw

  • Mfr # AF16-30-01-13

  • Zoro # G400716195


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
100V-250V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF16-30-01-13
Zoro #
G400716195
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
100V-250V
Number of Poles
3
Terminal Connection Type
Screw

Description

ABB IEC Magnetic Contactor is an electrically operated switching device intended for switching electrical loads within specified parameters. It uses an electromagnetic coil to open or close contacts, suitable for switching compatible electrical loads as specified by manufacturer guidelines. This model is a 3-pole unit with a coil voltage range of 100V-250V and screw-type terminal connections. The product has dimensions consistent with standard control panel applications.

Coil Voltage: 100V-250V

  • Item: IEC Magnetic Contactor
  • Number of Poles: 3
  • Terminal Connection Type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.