
IEC Magnetic Contactor, 250V-500V, 3 P, Screw
Mfr # AF16-30-10-14
Zoro # G000716229
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF16-30-10-14
Zoro #
G000716229
UPC #
-
Country of Origin
France
Details
Item
IEC Magnetic Contactor
Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw
Description
AF16 30A,3P,Screw Term,250-500V50/60Hz-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.