Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 12V-20V DC, 4 P, Screw

  • Mfr # AF16Z-22-00-20

  • Zoro # G200716173


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
12V-20V DC
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF16Z-22-00-20
Zoro #
G200716173
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
12V-20V DC
Number of Poles
4
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor, 12V-20V DC, 4 P, Screw is a specialized device used in electrical systems. This product falls under the category of "IEC Magnetic Contactors", indicating its compliance with International Electrotechnical Commission standards. It operates within a coil voltage range of 12V to 20V DC and features four poles for multi-circuit control.

Key Features:

  • Coil Voltage: The contactor operates at a coil voltage between 12V and 20V DC. This indicates the power required to activate the magnetic field that controls circuit connection.
  • Number of Poles: With four poles, this contactor can manage multiple circuits simultaneously. Each pole represents an individual electric switch controlled by the magnetic actuator.
  • Terminal Connection Type: The terminal connections are designed for screw-type attachments, which are used in a variety of industrial applications.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.