Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 48V-130V, 4 P, Screw

  • Mfr # AF16-40-00-12

  • Zoro # G100716198


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
48V-130V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF16-40-00-12
Zoro #
G100716198
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
48V-130V
Number of Poles
4
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor is a specialized device designed for industrial and commercial applications. It operates within a coil voltage range of 48V-130V, suitable for use in specified electrical systems. The contactor has four poles, indicating its ability to control multiple circuits as per design specifications. Its terminal connection type is screw-based, designed to provide connections.

Key features include:

Coil Voltage Range: Operates within a coil voltage range of 48V-130V, rated for operation within the specified voltage ranges.

  • Four Poles: Allows the simultaneous control of multiple circuits as per design specifications.
  • Screw Terminal Connection: Provides screw terminal connection designed for specific usage conditions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.