Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 12V-20V DC, 4 P, Screw

  • Mfr # AF26Z-22-00-20

  • Zoro # G300716189


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
12V-20V DC
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26Z-22-00-20
Zoro #
G300716189
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
12V-20V DC
Number of Poles
4
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor is a specialized device designed for industrial and commercial applications. It operates with a coil voltage range of 12V-20V DC, rated for operation within the specified 12V-20V DC voltage range. This product features four poles, which indicates its ability to control multiple circuits or phases simultaneously. The terminal connection type is screw-based, designed to facilitate connections.

Key Features:

  • Coil Voltage: The contactor operates within a 12V-20V DC range, accommodating diverse electrical system requirements.
  • Number of Poles: With four poles, the contactor can manage multiple circuits or phases at once.
  • Terminal Connection Type: The screw-type terminals are intended to support connection needs.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.