Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 100V-250V, 4 P, Screw

  • Mfr # AF38-22-00-13

  • Zoro # G600716247


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
100V-250V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF38-22-00-13
Zoro #
G600716247
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
100V-250V
Number of Poles
4
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor is a specialized device designed for industrial and commercial applications. It operates within a coil voltage range of 100V-250V, compatible within the specified voltage ranges. This unit features four poles, offering multiple points of connectivity for enhanced functionality. The contactor's terminal connection type is screw-based, which allows secure fastening of wires to ensure stable operation.

Key Features:

Coil Voltage Range: With an operational range between 100V and 250V, this magnetic contactor can accommodate different power requirements.

  • Four Poles: The presence of four poles provides additional connection points, increasing the versatility of the device in handling complex circuits.
  • Screw Terminal Connection: This feature is designed for secure fastening of wires, which may contribute to stable operation.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.