Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 250V-500V, 4 P, Screw

  • Mfr # AF38-30-11-14

  • Zoro # G800716245


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
250V-500V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF38-30-11-14
Zoro #
G800716245
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
250V-500V
Number of Poles
4
Terminal Connection Type
Screw

Description

IEC Magnetic Contactor with 4 poles and screw terminals, coil voltage rated at 250V-500V. An IEC magnetic contactor is rated for operation within specified electrical parameters to control power circuits by energizing a coil to open or close contacts. It is constructed to meet standard industry dimensions and configurations, suitable for use within designated application categories, and commonly used in control panels intended for use in applications requiring compatibility with standard sizes.

Coil Voltage: 250V-500V — Voltage range required to energize the coil

  • Item: IEC Magnetic Contactor — Product category and subtype
  • Number of Poles: 4 — Number of simultaneous circuits controlled
  • Terminal Connection Type: Screw — Wiring attachment method
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.