Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2

  • Mfr # AF52-30-11-13

  • Zoro # G9283770


product price: $295.28
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
Rated Insulation Volts
600/690V
Rated Short-Time Withstand Current
600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s)
Operating Time
19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF52-30-11-13
Zoro #
G9283770
UPC #
88861415275
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Height
125.5 mm
Overall Width
67 mm
Overall Depth
111 mm

Details

Auxiliary Contact Form
1NC/1NO
Coil Voltage
100V-250V AC/DC
Rated Insulation Volts
600/690V
Rated Short-Time Withstand Current
600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s)
Operating Time
19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
Vibration Resistance
3 G (Contactor Closed), 3 G (Contactor Open)
IP Rating
IP10, IP20
Net Weight
0.99 kg
Impulse Withstand Voltage
6 kV
Max. Operating Watts
22 kW (at 380/400V), 30 kW (at 415V 440V, 500V, 690V), 15 kW (at 220/230/240V)
Horsepower @ Three Phase - 480V AC
40 hp
Horsepower @ Single Phase - 240V AC
10 hp
Horsepower @ Three Phase - 208V AC
15 hp
Horsepower @ Three Phase - 240V AC
20 hp
Horsepower @ Single Phase - 120V AC
3 hp
Conventional Free Air Thermal Current
16/105 A (at 40°C)
Maximum Voltage Rating
690V
Frequency
50/60 Hz
Terminal Connection Type
Screw

Description

ABB CTR is an IEC magnetic contactor with three poles (3P) and a 54 A rating. Rated for operation within the specified voltage ranges, and it includes one auxiliary contact form (1NC/1NO). It uses screw terminals for wiring and has a compact enclosure with dimensions of 111 mm depth, 125.5 mm height, and 67 mm width, with a net weight of 0.99 kg.

Auxiliary contacts: 1NC/1NO

  • Coil voltage: Rated for operation within the specified voltage ranges
  • Poles: 3P
  • Current rating: 54 A
  • Electrical connection: Screw terminals
  • Dimensions: Depth 111 mm; Height 125.5 mm; Width 67 mm
  • Net weight: 0.99 kg
  • Hz: 50/60 Hz
  • IP rating: IP10, IP20
  • Impulse withstand voltage: 6 kV → Meets industry standards for impulse withstand voltage specifications; actual performance may vary based on installation conditions.
  • Rated insulation voltage: 600/690 V → Designed to operate within rated insulation voltages as specified; proper application required.
  • Rated voltage: 690 V → Designed to operate at rated voltages within specified parameters; actual performance depends on correct installation and use.
  • Short-time withstanding current: 600 A (40°C, 10 s); 110 A (40°C, 15 min); 250 A (40°C, 1 min); 1000 A (40°C, 1 s); 350 A (40°C, 30 s)
  • Thermal amperage: 16/105 A (40°C) → Rated for continuous operation within the specified thermal ratings under normal conditions.
  • Operating time: 19-105 ms (NC closing); 38-95 ms (NC opening); 17-100 ms (NO opening); 42-100 ms (NO closing) → Timing specifications are provided as typical operational parameters under standard test conditions.
  • Max operating watts: 22 kW (380/400 V); 30 kW (415-690 V) → Power ratings are based on standard testing conditions and should be verified in actual application scenarios.
  • Working height: 3000 m → Designed to operate at elevations up to this altitude when installed properly according to manufacturer instructions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.