Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 100V-250V, 4 P, Screw

  • Mfr # AF80-22-00-13

  • Zoro # G800716252


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
100V-250V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF80-22-00-13
Zoro #
G800716252
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
100V-250V
Number of Poles
4
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor is a specialized device designed for industrial and commercial applications. It operates within a coil voltage range of 100V-250V, rated for operation within the specified voltage ranges. This particular model features four poles, which allows it to control multiple circuits or phases simultaneously. The terminal connection type is screw-based.

Key Features:

  • Coil Voltage Range: With an operating range from 100V to 250V, this magnetic contactor can be used with various power supplies.
  • Four Poles: The inclusion of four poles means the device can manage multiple circuits at once, enhancing its functionality in complex systems.
  • Screw Terminal Connection: This feature is designed to provide a connection point; its effectiveness depends on proper installation and usage.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.