Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 250V-500V, 3 P, Screw

  • Mfr # AF96-30-00-14

  • Zoro # G300716226


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF96-30-00-14
Zoro #
G300716226
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw

Description

The ABB IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It uses an electromagnetic coil to open or close contacts and is suitable for switching loads such as motors and lighting within specified parameters. It is constructed to meet standard dimensions and compatibility specifications.

Item type: IEC Magnetic Contactor

  • Coil Voltage: 250 V–500 V
  • Number of Poles: 3
  • Terminal Connection Type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.