Shop ABB
Create Account
AL SERVENTR SPLICE A:1-2STRN B:2SLD, 500PK
- Mfr # ICS72-1
- Zoro # G824300673
product price:Â
$
2,250.99
/pk of 500, $4.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICS72-1
- Zoro #
- G824300673
- UPC #
- 783786102440
- Country of Origin
- Mexico
Description
Aluminum 2-25/32 inch Service Entrance Compression Splice for Wire Range - End A: 2 ASCR, 1-2 Stranded, Red, End B: 4 ASCR, 3-4 Stranded, 2 Solid, Orange, Die: 5/8. For AL to AL and AL to CU Conductors. General Characteristics. Category : Wire or cable compression splice. Special Features : Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Tough Stabilized nylon sleebes resist installing tool Pressure and provide Reliable 600 V Insulation. Prefilled with Oxide Inhibitor to prevent Oxidation and keep out moisture. All Splices are Color Coded and Marked with trip lengths, Installation Die Codes and Compression Locations, Providing easy Identification for easy Installation. Splices have Colored End Caps to make Identification easy. Application : For Standard Conductor Splice. Connection : Compression. Conductor Range : End A: #2 ACSR , #1 to #2 STR End B: #4 ACSR , #3 to #4 STR , #2 SOL. Number Of Conductors : 2. Material : Aluminum. Insulation : yes. Mounting : None. Environmental Conditions : All Seasons / Conditions. Dimensions and Classifications. Brand Name : Blackburn. Standard : RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors. Size : 2-25/32 inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.