Zoro Homepage

Anti Seize Compound, Aluminum Base, 8 Oz.

  • Mfr # AP8

  • Zoro # G3482701


product price: $69.79
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Container Type
Can
Flash Point
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8
Zoro #
G3482701
UPC #
786210775630
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Container Type
Can
Flash Point
572 Degrees F
Specific Gravity
1.2
Application
Use on any moving part including: Hinges, Mechanical Chains, Springs, Cables,Rollup Doors, Sliding Tracks, Pivots, Cams and Pulleys. Threaded Parts, ConveyorRollers, Wheels, Windows, Locks and Latches. Hitches, Winches, Ramps, Gates,Tools & Table Saws.
Series
Aluma-Shield
Color
Gray
Item
General Purpose Anti-Seize
VOC Content
0%
Standards
UL Listed
For Use On Materials
Aluminum
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Not Rated
Operating Temp. Range
-50 Degrees to 250 Degrees F
50 State VOC Compliant
Yes
Metal Free
No
Flammability
Flammable
Base Anti-Seize Compound
Aluminum
Operating Temperature - Minimum
-50 Degrees F
For Material
Aluminum
Container Capacity
8 oz
Conductivity
Conductive
Water Resistance
Yes
Operating Temperature - Maximum
250 Degrees F
Primary Additives
No Additives
Odor
Not Odorless

Description

General Purpose Anti-Seize, 8 oz, Can, Aluminum, Paste, Aluma-Shield, -50 Degrees F, 250 Degrees F, Color-Keyed, Gray, Flammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.