ATC 500 R 4/0 AL TAPER REDUCE SPLICE 4/0-500, 75PK

  • Mfr # ATC500R4/0
  • Zoro # G324299583
product price: 
$
17,460.99
/pk of 75, $232.81/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATC500R4/0
Zoro #
G324299583
UPC #
783786697540
Country of Origin
United States

Description

Aluminum Tapered Reducing Splices, wire size 500 kcmil AL-CU to 4/0 Stranded AL-CU. Installing Dies 106, 300, 317, 15A, 1 5/16. Length 5-5/8 inch, Outside Diameter 1-5/16 inch. Oil Stop. Oxide Inhibitor. Pink Caps. General Characteristics. Category : Wire or cable compression splice. Special Features : Dual-Rated. Use with aluminum and copper conductors. Solid Center Stop assures proper cable insertion, prevents moisture migration. Conductor bores coated with oxide inhibitor to prevent oxidation. All Splices marked with Die References for Easy Identification. Application : Tapered ends enable use in High-Voltage Applications up to 69kV. Connection : Compression. Conductor Range : 4/0 to 500 kcml. Number Of Conductors : 2. Material : Aluminum. Finish : Bare. Insulation : None. Dimensions and Classifications. Brand Name : Homac. Standard : ANSI C119.4. Size : Length 5-5/8 inches

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews