Zoro Homepage

AUX.CONTACT, 1-NO/1-NC, 43443132

  • Mfr # CAL16-11B

  • Zoro # G9282249


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Minimum Switching Capacity
0.25 VA/ 12 V / 5 mA
Product Name
Auxiliary Contact Block
Replaced Product ID (OLD)
SK829001-B
Product Net Height
68 mm
Rated Making Capacity acc. to IEC 60947-5-1
10 x Ie AC-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAL16-11B
Zoro #
G9282249
UPC #
66201948504
Country of Origin
Unknown

Dimensions

Product Net Height
68 mm
Product Net Depth / Length
70 mm
Product Net Width
12.5 mm

Details

Minimum Switching Capacity
0.25 VA/ 12 V / 5 mA
Product Name
Auxiliary Contact Block
Replaced Product ID (OLD)
SK829001-B
Rated Making Capacity acc. to IEC 60947-5-1
10 x Ie AC-15
Connecting Terminals (delivered in open position)
M 3.5 (+,-) pozidriv 2 screw with cable clamp
Power Loss
at Rated Operating Conditions per Pole 0.2 W
Rated Short-time Withstand Current (Icw)
for 0.1 s 100 Afor 1 s 50 A
Suitable For
A-line
Rated Operational Current AC-15 (Ie)
(220 / 240 V) 6 A(24 / 127 V) 6 A(380 / 440 V) 4 A(500 V) 1 A(690 V) 1 A
Rated Frequency (f)
Supply Circuit 50 60 Hz
Rated Operational Current DC-13 (Ie)
(125 V) 1.8 A(24 V) 6 A(250 V) 0.6 A(48 V) 6 A(72 V) 4 A
Rated Insulation Voltage (Ui)
acc. to IEC 60947-5-1 and VDE 0110 (Gr. C) 690 V
Degree of Protection
acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
Technical Information
AUXILIARY CONTACT
Conventional Free-air Thermal Current (Ith)
acc. to IEC 60947-5-1, q = 40°C 16 A
Product Main Type
CAL16
Rated Breaking Capacity acc. to IEC 60947-5-1
10 x Ie AC-15
Suitable for Product Class
CONTACTORS

Description

AUX.CONTACT,1-NO/1-NC,43443132

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.