Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Box Cover, Switch Box Type, 2 Gang, Polycarbonate, Two Toggle Switch Cover Type E9G2SSNR

Box Cover, Switch Box Type, 2 Gang, Polycarbonate, Two Toggle Switch Cover Type (Discontinued)

  • Mfr # E9G2SSNR
  • Zoro # G807905093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9G2SSNR
Zoro #
G807905093
UPC #
34481114925
Country of Origin
United States

Dimensions

Overall Length
4.85 in
Overall Width
4.85 in
Overal Depth
1.84 in

Details

Item
Box Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Cover Type
Two Toggle Switch
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Vertical

Description

Field Service, PVC, Double Toggle Switch Box Cover, With Gasket Steel Mounting Screws, 2 Gang

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.