This item is Discontinued.

Abb Bullet Connector, 1/2 In., Thermoplastic LT50P

Bullet Connector, 1/2 In., Thermoplastic (Discontinued)

  • Mfr # LT50P
  • Zoro # G1107811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT50P
Zoro #
G1107811
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/2"
Conduit Trade Size
1/2 in

Details

Conduit Fitting Material
Thermoplastic
Color
Black
Item
Liquid Tight Conduit Fitting
Style - Connector
Straight
Standards
UL Listed, CSA Certified
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
For Use With
Nonmetallic Flexible Conduit
External Grounding Lug
No
Material
Thermoplastic
Connector Type
Straight
Color - Conduit Fitting
Black
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Non-Metallic Conduit, Conduit Trade Size 1/2 in, Style - Connector Straight, Conduit Fitting Material Thermoplastic, Color - Conduit Fitting Black, External Grounding Lug No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.