Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Connector, 1-1/2 In, Straight

  • Mfr # TCF150-140AL

  • Zoro # G0939206


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cable Gland Connector
Hub Size
1 1/2 in MNPT
Material
Aluminum
Color
Silver
Length
4.65"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCF150-140AL
Zoro #
G0939206
UPC #
786210938547
Country of Origin
Canada

Dimensions

Hub Size
1 1/2 in MNPT
Length
4.65"
Length - External Strain Relief
No External Strain Relief
Min. Throat Dia.
1.47"
Length - Box to End of Connector
2 13/16 in
Cord Dia. Range
1.14 in to 1.40 in
Hub Trade Size
1-1/2"
Thread Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Overall Length
4 5/8 in
Size
1-1/2 Inch

Details

Item
Enhanced Rating Cord Connector
For Use With
Cable Gland Connector
Material
Aluminum
Color
Silver
Standards
Class 4418-05, CSA LR4484, RoHS Compliance
Gland Color Code
No Code
Hazardous Location Rating
Class I, Zone 1, Class I, Zone 2, Division 2
Insulated
No
Style - Connector
Straight
Strain Relief Type
No External Strain Relief
Connector Type
Straight
Material - Cord Connector
Aluminum
Item - Cord Connector
Enhanced Rating Cord Connector
Number of Cords
1
Body Color - Cord Connector
Silver
Material - External Strain Relief
No External Strain Relief
Box Connection
1 1/2 in MNPT
Grommet Color Code
No Code
Connection Orientation
Straight
Body Material
Aluminum
Collar Material
Aluminum
Environmental Rating
Hazardous Locations, Vapour
For Maximum Cable OD
1.4 in
Series
TCF
For Minimum Cable OD
1.14 in
IP Rating
IP66
Maximum Operating Temperature
194 Degrees F
Bushing Material
Neoprene
Body Color
Silver
Thread Gender
Male
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Thread Type
NPT Thread
Product Type
Tray/Cord Connectors
Application
Tray/Cord Fitting is The Safe and Cost Effective Choice for Increased Safety When Terminating Portable Cord and Try Cable In Hazardous Locations.

Description

Enhanced Rating Cord Connector, Cord Dia. Range 1.14 in to 1.40 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 13/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.