Zoro Homepage

Cable Connector, 1 In, Straight

  • Mfr # TCF100-78AL

  • Zoro # G1141314


product price: $40.99
/ea

Key Features

For Use With
Cable Gland Connector
Hub Size
1 in MNPT
Material
Aluminum
Color
Silver
Length
3.54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF100-78AL
Zoro #
G1141314
UPC #
786210879475
Country of Origin
United States

Dimensions

Hub Size
1 in MNPT
Length
3.54"
Hub Trade Size
1"
Length - Box to End of Connector
2 3/4 in
Min. Throat Dia.
0.98"
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.66 in to 0.78 in
Overall Length
3 9/16 in
Thread Size
1 in
Compatible Conduit Trade Size
1 in
Size
1 Inch

Details

Item
Enhanced Rating Cord Connector
For Use With
Cable Gland Connector
Material
Aluminum
Color
Silver
Standards
Class 4418-05, CSA LR4484, RoHS Compliance
Hazardous Location Rating
Class I, Zone 1, Class I, Zone 2, Division 2
Strain Relief Type
No External Strain Relief
Style - Connector
Straight
Box Connection
1 in MNPT
Body Color - Cord Connector
Silver
Connector Type
Straight
Item - Cord Connector
Enhanced Rating Cord Connector
Number of Cords
1
Gland Color Code
No Code
Insulated
No
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Aluminum
Connection Orientation
Straight
Environmental Rating
Hazardous Locations, Vapour
Body Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
For Maximum Cable OD
0.78 in
For Minimum Cable OD
0.66 in
Collar Material
Aluminum
Grommet Color Code
No Code
Bushing Material
Neoprene
Thread Type
NPT Thread
Series
TCF
IP Rating
IP66
Maximum Operating Temperature
194 Degrees F
Body Color
Silver
Thread Gender
Male
Application
Tray/Cord Fitting is The Safe and Cost Effective Choice for Increased Safety When Terminating Portable Cord and Try Cable In Hazardous Locations.
Product Type
Tray/Cord Connectors

Description

Enhanced Rating Cord Connector, Cord Dia. Range 0.66 in to 0.78 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 3/4 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.