Zoro Homepage

Cable Connector, 3/4 In, Straight

  • Mfr # TCF075-67AL

  • Zoro # G3197381


product price: $26.89
/ea

Key Features

For Use With
Cable Gland Connector
Hub Size
3/4 in MNPT
Material
Aluminum
Color
Silver
Length
3.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF075-67AL
Zoro #
G3197381
UPC #
786210879406
Country of Origin
Canada

Dimensions

Hub Size
3/4 in MNPT
Length
3.06"
Length - External Strain Relief
No External Strain Relief
Hub Trade Size
3/4"
Cord Dia. Range
0.54 in to 0.67 in
Min. Throat Dia.
0.78"
Length - Box to End of Connector
2 7/16 in
Overall Length
3 1/16 in
Compatible Conduit Trade Size
3/4 in
Thread Size
3/4 in
Size
3/4 Inch

Details

Item
Enhanced Rating Cord Connector
For Use With
Cable Gland Connector
Material
Aluminum
Color
Silver
Standards
Class 4418-05, CSA LR4484, RoHS Compliance
Strain Relief Type
No External Strain Relief
Item - Cord Connector
Enhanced Rating Cord Connector
Material - External Strain Relief
No External Strain Relief
Body Color - Cord Connector
Silver
Gland Color Code
No Code
Insulated
No
Hazardous Location Rating
Class I, Zone 1, Class I, Zone 2, Division 2
Style - Connector
Straight
Box Connection
3/4 in MNPT
Number of Cords
1
Material - Cord Connector
Aluminum
Connector Type
Straight
Resistance Properties
Corrosion Resistant
Thread Gender
Male
Series
TCF
Connection Orientation
Straight
Thread Type
NPT Thread
Grommet Color Code
No Code
Minimum Operating Temperature
-40 Degrees F
Environmental Rating
Hazardous Locations, Vapour
Body Material
Aluminum
For Minimum Cable OD
0.54 in
Collar Material
Aluminum
For Maximum Cable OD
0.67 in
Bushing Material
Neoprene
Body Color
Silver
Maximum Operating Temperature
194 Degrees F
IP Rating
IP66
Application
Tray/Cord Fitting is The Safe and Cost Effective Choice for Increased Safety When Terminating Portable Cord and Try Cable In Hazardous Locations.
Product Type
Tray/Cord Connectors

Description

Enhanced Rating Cord Connector, Cord Dia. Range 0.54 in to 0.67 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 7/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.