CABLE TIE 120LB 9 UV BLK 2-PC DIST, 50PK

  • Mfr # TY5272MX
  • Zoro # G724888394
product price: 
$
65.19
/pk of 50, $1.30/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY5272MX
Zoro #
G724888394
UPC #
786210855448
Country of Origin
United States

Description

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant Polyamide (Nylon 6.6) for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 224mm (8.8 Inches), Width of 6.9mm (0.27 Inch), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds). General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 120 pounds , 530 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.27 in , 6.9 mm. Length : 8.75 in , 222.3 mm. Thickness : 0.05 in , 1.27 mm. Bundle Diameter : 0.236 to 1.97 in , 6 to 50 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews