Shop YORK
See all product information
Create Account
CABLE, TIE, PLENUM, BLACK, 7.9
- Mfr # 025 39031 002
- Zoro # G815365193
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025 39031 002
- Zoro #
- G815365193
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Cable Tie
- Cable Tie Style
- Plenum Rated
- Color
- Black
Dimensions
- Nominal Length
- 8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.