Shop ABB

CABLE TIE 150LB 18IN UV BLK PP LASH, 25PK

  • Mfr # TY53418PX
  • Zoro # G824888249

product price: 
$
394.99
/pk of 25, $15.80/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY53418PX
Zoro #
G824888249
UPC #
786210890418
Country of Origin
United States

Description

Lashing Cable Tie, Releasable Head with 6.9mm (0.27 Inch) Mounting Hole , Black Polypropylene for Temperatures up to 110 Degrees Celsius (230 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 462mm (18.187 Inches), Width of 13.2mm (0.52 Inches), Thickness of 1.93mm (0.076 Inches), Tensile Strength Rating of 670 Newtons (150 Pounds). General Characteristics. Category : Cable ties. Material : Polypropylene. Color : Black. Lock Mechanism : Plastic Closing Mechanism. Tensile Strength : 50 pounds , 222 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.52 in , 13.2 mm. Length : 18.187 in , 462 mm. Thickness : 0.076 in , 1.93 mm. Bundle Diameter : 0.08 to 1.14 in , 2 to 29 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.