Shop ABB
Create Account
CABLE TIE 50LB 7IN GR NYL HEAT STBL, 1000PK
- Mfr # TYH25M
- Zoro # G824888201
product price:Â
$
325.99
/pk of 1000, $0.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYH25M
- Zoro #
- G824888201
- UPC #
- 786210810973
- Country of Origin
- United States
Description
Cable Tie, Heat Stabilized Polyamide (Nylon 6.6) - Greenish Tint for Temperatures up to 105 Degrees Celsius (221 F) for Indoor Applications, Length of 185mm (7.3 Inches), Width of 4.7mm (0.18 Inch), Thickness of 1.3mm (0.05 Inch), Maximum Bundle Diameter 48mm (1.89 Inches), Tensile Strength Rating of 220 Newtons (49 Pounds). General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6. Color : Green. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 49 pounds , 220 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.18 in , 4.7 mm. Length : 7.3 in , 185 mm. Thickness : 0.05 in , 1.3 mm. Bundle Diameter : Max 1.89 in , Max 48 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.