Shop ABB
Create Account
CABLE TIE 175X4.8MM 220N WHITE, 30000PK
- Mfr # TY525M-10
- Zoro # G624888272
product price:Â
$
48,413.99
/pk of 30000, $1.61/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY525M-10
- Zoro #
- G624888272
- UPC #
- 786210122007
- Country of Origin
- United States
Description
Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 186mm (7.3 Inches), Width of 4.67mm (0.184 Inch), Thickness of 1.09mm (0.043 Inch), Maximum Bundle Diameter 48mm (1.89 Inches), Tensile Strength Rating of 220 Newtons (50 Pounds), Bulk Pack. General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6. Color : White. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 50 pounds , 220 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.184 in , 4.67 mm. Length : 7.3 in , 186 mm. Thickness : 0.043 in , 1.09 mm. Bundle Diameter : 1.89 in , 48 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.