Shop ABB
Create Account
CABLE TIE 18LB 4IN NAT NYL MTG HOLE, 1000PK
- Mfr # TY33M
- Zoro # G024888391
product price:Â
$
521.99
/pk 1000, $0.52/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY33M
- Zoro #
- G024888391
- UPC #
- 786210824857
- Country of Origin
- United States
Description
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 91mm (3.6 Inches), Width of 2.5mm (0.1 Inches), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 80 Newtons (18 pounds), #4 Screw for Mounting, Bulk Pack. General Characteristics. Category : Mounted Head Ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Natural. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 18 pounds , 80 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.1 in , 2.5 mm. Length : 3.6 in , 91 mm. Thickness : 0.04 in , 1 mm. Bundle Diameter : 0.08 to 0.63 in , 2 to 16 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.