Shop ABB

CABLE TIE 40LB 5.5IN YELLOW NYLON, 1000PK

  • Mfr # TY24M-4
  • Zoro # G624878679

product price: 
$
23,897.99
/pk of 1000, $23.90/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY24M-4
Zoro #
G624878679
UPC #
-
Country of Origin
United States

Description

Cable Tie, Yellow Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 137mm (5.4 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds), Military Specified (MIL-SPEC MS3367-5-4), Bulk Pack. General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Yellow. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 40 pounds , 178 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.14 in , 3.6 mm. Length : 5.4 in , 137 mm. Thickness : 0.04 in , 1.0 mm. Bundle Diameter : 0.08 to 1.38 in , 2 to 35 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.